Navigation Menu New

Access My Account, Order History, Lists and more here.

28YJ36 K2803-1 UNSPSC # 23171508

Tap image to zoom.

Roll over image to zoom.

Arc Welder, 1000A/44V/100, 100 AC/1000 DC

  • Item # 28YJ36
  • Mfr. Model # K2803-1
  • UNSPSC # 23171508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Submerged Arc Welder
  • Series Power Wave
  • Amps AC 100/1000
  • Rated Output 1000A/44V/100%
  • Input Voltage 380/400/460/500/575/3/50/60
  • Input (Amps) 97
  • Output Range (Amps) 100 AC/1000 DC
  • Hz 50/60
  • Duty Cycle 1
  • Output Amps @100% Duty Cycle 1,000
  • Welding Amp Range High 1,000
  • Welding Amp Range Low 100
  • Welding Range (Amps AC) 100-1000
  • Welding Range (Amps DC) 100-1000
  • Overall Height (In.) 49 3/16 in
  • Overall Width (In.) 19 3/16 in
  • Overall Depth (In.) 46 3/16 in
  • Application For Use with Bridge Decking, Pressure Vessels, Panel Line, Seamer, Pipe Mill Integrator Solutions and Submerged Arc Robotic Welding
Back to Top