DG
LINCOLN ELECTRIC

10 ft. Carolprene® Welding Cable with 3/0 Wire Size and Max. Amps of 600, Black

  • Item # 28YJ48
  • My Part #
  • Mfr. Model # K1842-10
  • Catalog Page # N/A
  • UNSPSC # 23171508
10 ft. Carolprene® Welding Cable with 3/0 Wire Size and Max. Amps of 600, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welding cable features copper strands inside a durable jacket, which act as a conductor for welding current. For use with manual metal arc welding tools and accessories.

View More

Technical Specs

  • Item Welding Cable
  • Wire Size - Wire and Cable 3/0
  • Insulation Material - Wire and Cable Carolprene(R)
  • Insulation Color Black
  • Length - Wire and Cable 10 ft.
  • Max. Amps 600
  • Max. Voltage 600
  • Stranding 2055 x 30
  • Nominal Outside Dia. 0.750"
  • Conductor Material Copper
  • Application For Use with STT When Using Long Distances Between Feeder and Power Source
  • Wire and Cable Item Welding Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms