Skip Content

ST
LINCOLN

Digital Oil Meter, L/gal. Dial Graduation, 1500 Operating Pressure (PSI)

  • Item # 6Y912
  • My Part #
  • Mfr. Model # 967
  • Catalog Page # 938
  • UNSPSC # 27112908
Digital Oil Meter,4.0 GPM,1500 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $644.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic meter dispenses motor oil, automatic transmission fluid, and gear lube. Narrow nozzle fits into small automatic transmission fluid fill tubes.

View More

Technical Specs

  • Item Digital Oil Meter
  • Dial/Digit Totals L or gal.
  • Dial Graduation L/gal.
  • GPM 4.0
  • Operating Pressure (PSI) 1500
  • Inlet (In.) 1/2
  • Extension Type Flexible
  • Nozzle Type Non Drip
  • For Use With Motor Oil, ATF and Gear Lube
  • Includes Inline Swivel, Rigid Extension, Automatic Non Drip Nozzle and Inline Containment Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.