Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LINCOLN

Bare Stub Oil Pump, Air, 6 GPM

  • Item# 1XGP1
  • Mfr. Model# 282396
  • Catalog Page# 1212
  • UNSPSC# 40151524
Bare Stub Oil Pump,Air,6 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,159.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pumps can be used with motor oil, automatic transmission fluid, and gear oil.
Self-priming pump is designed to pump low- and medium-viscosity materials. Develops a suction head up to 25 ft. of oil after priming.

View More

Technical Specs

  • Item Bare Stub Oil Pump
  • Type Air Operated
  • Air Motor Size (In.) 2
  • Pump Ratio 3:1
  • Ounces per Stroke 6
  • Container Size 16 to 55 gal.
  • Consumption @ 100 PSI 10 cfm
  • Working Flow Max. (GPM) 6
  • Min. Air Inlet Pressure 40
  • Max. Air Inlet PSI 200
  • Outlet Pressure Max. (PSI) 600
  • Air Inlet (In.) 1/4
  • Outlet Size 1/2"
  • Max. Output 6.0 gpm
  • Fluid Inlet Thread (In.) 1"F/1.5"M
  • Fluid Outlet Thread (In.) 1/2
  • Pump for Multiple Outlets Yes
  • Standards NPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.