Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LINCOLN

18.0 Volt Cordless Grease Gun, 7000 psi, 50.0 Strokes per oz., Cartridge, Bulk Loading, Flex Hose No

  • Item# 45PV70
  • Mfr. Model# 1842
  • Catalog Page# N/A
  • UNSPSC# 27112901
18.0 Volt Cordless Grease Gun, 7000 psi, 50.0 Strokes per oz., Cartridge, Bulk Loading, Flex Hose No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $308.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Battery Type NiCad
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 50.0
  • Max. Operating Pressure 7000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 30"
  • Tube Color Silver
  • Tube Material Steel
  • Tool Length 23-1/2"
  • Application Industrial, Agriculture, Heavy Equipment, Construction, Automotive
  • Includes 18V NiCad Grease Gun, 18V NiCad Battery, 110V One Hour Charger, 30" High Pressure Flex Hose with Spring Guard, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.