Navigation Menu New

Access My Account, Order History, Lists and more here.

8XNZ4 ED-0 UNSPSC # 41112304

Tap image to zoom.

Roll over image to zoom.

Mini Moist Meter w Pin, 6 to 45 per, Digtl

  • Item # 8XNZ4
  • Mfr. Model # ED-0
  • UNSPSC # 41112304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mini Moisture Meter
  • Special Features Unique Shape to Fit Comfortably in Hand
  • Moisture Content 6 to 45%
  • Moisture Content Accuracy +/-0.1%
  • Display Digital
  • Number of Species of Wood 2
  • Data Hold No
  • For Use With Wood
  • Battery Type 9V
  • Includes 9V Battery, Pouch, Wrist Strap
  • Manufacturers Warranty Length 2 yr
Back to Top