Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LIGNOMAT

Mini Moist Met,6 to 65 per,Digital Disp

  • Item # 8GHU8
  • My Part #
  • Mfr. Model # D-0
  • Catalog Page # N/A
  • UNSPSC # 41112304
Mini Moist Met,6 to 65 per,Digital Disp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Moisture Meter
  • Special Features Unique Shape to Fit Comfortably In Hand
  • Moisture Content 6 to 65%
  • Moisture Content Accuracy +/-0.1%
  • Display Digital
  • Number of Species of Wood 41
  • Data Hold No
  • For Use With Wood, Sheetrock, and Building Materials
  • Battery Type 9V
  • Includes Wrist Strap, Pouch, 9V Battery
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.