Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
LIGNOMAT

MINI-LIGNO DX/C MOISTURE METER

  • Item # 9MNY7
  • My Part #
  • Mfr. Model # D-1
  • Catalog Page # N/A
  • UNSPSC # 41112304
MINI-LIGNO DX/C MOISTURE METER close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Moisture Meter with Pins and Connector
  • Number of Species of Wood 41
  • Battery Type 9V
  • Includes Wrist Strap, Pouch and 9V Battery (1)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.