DG
LIGHTSAVER

1 Face LED Emergency Linear Light, Clear Plastic

  • Item # 35LX46
  • My Part #
  • Mfr. Model # MODEL L-236 LIGHTSTRAND KIT
  • Catalog Page # N/A
  • UNSPSC # 55121703
1 Face LED Emergency Linear Light, Clear Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lighted Exit Signs

Technical Specs

  • Item Emergency Linear Light
  • Number of Faces 1
  • Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs Clear
  • Voltage - Emergency Lighting and Exit Signs 12/24
  • Number of Lamp Heads 2
  • Lamp Head Light Source - Emergency Lighting and Exit Signs LED
  • Height 36 ft.
  • Item - Emergency Lighting and Exit Signs Emergency Linear Light
  • Mounting Universal
  • Operating Temp. Range 0 Degrees to 49 Degrees C
  • Includes 36 ft. Long Trim-to-Fit Light Strand, LightSaver SuperClear Easy-Mount Tape Roll 3/4" x 40 ft., T-Connector, Mounting Screws and Screw Anchors
  • Warranty 1 yr. Limited Warranty on Light Strands
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms