WG
LIGHTSAVER

1 Face LED Emergency Linear Light, White Plastic

  • Item # 35LX41
  • My Part #
  • Mfr. Model # MODEL L-200SI (30')
  • Catalog Page # N/A
  • UNSPSC # 55121703
1 Face LED Emergency Linear Light, White Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $26.00 / each

Web Price $202.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.57 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Linear Light
  • Number of Faces 1
  • Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators
  • Light Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Voltage - Emergency Lighting and Exit Signs 12/24
  • Number of Lamp Heads 2
  • Lamp Head Light Source - Emergency Lighting and Exit Signs LED
  • Depth 7/8"
  • Height 3-11/32"
  • Width 1-3/4"
  • Item - Emergency Lighting and Exit Signs Emergency Linear Light
  • Mounting Universal
  • Operating Temp. Range 0 Degrees to 49 Degrees C
  • Includes 30 ft. Long Trim-to-Fit LightStrand, LightSaver SuperClear Easy-Mount Tape Roll 3/4" x 40 ft., T-Connector, Mounting Screws and Screw Anchors
  • Warranty 3 yr. Limited Warranty on Driver, 1 yr. on LightStrands
  • Standards ETL (Intertek) Listed to UL 1971 REC Signaling Devices for the Hearing Impaired
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.