WG
LIGHTGUARD

LED, Exit Sign, Plastic, Letter Color Red

  • Item # 8NAT4
  • My Part #
  • Mfr. Model # ULNURW
  • Catalog Page # N/A
  • UNSPSC # 55121703
LED,  Exit Sign,  Plastic,  Letter Color Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lighted Exit Signs

Technical Specs

  • Item Exit Sign
  • Letter Color Red
  • Lighting Technology LED
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Emergency Back Up Battery Yes
  • Battery Chemistry Nickel Cadmium
  • Voltage - Emergency Lighting and Exit Signs 120
  • Number of Lamp Heads 0
  • Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
  • Depth 1-3/4"
  • Height 8-1/2"
  • Width 12-1/4"
  • Item - Emergency Lighting and Exit Signs Exit Sign
  • Mounting Side or Back
  • Standards UL 924
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms