DV
LIGHT EFFICIENT DESIGN

LED Lamp, High/Low Bay, Mogul Screw (EX39), Lumens 33533, Watts 300

  • Item # 53PX19
  • My Part #
  • Mfr. Model # LED-8050M50-HV
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,  High/Low Bay,  Mogul Screw (EX39),  Lumens 33533,  Watts 300 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Bulb Shape High/Low Bay
  • Bulb Base Type Mogul Screw (EX39)
  • Lumens 33533
  • Wattage Equivalency 1000W HPS/1000W MH
  • Watts 300
  • Voltage 480
  • Bulb Beam Angle 120 Degrees
  • Dimmable Yes
  • Bulb Primary Application Canopy, High Bay
  • Bulb Type High Output
  • Light Appearance 5000K and Above, Daylight
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Rough Service No
  • Bulb Housing Polycarbonate
  • Bulb Power Source Direct Wired
  • Light Distribution Downlight
  • For Enclosed Fixtures No
  • Color Rendering Index 71.6
  • Color Tuning No
  • Three-Way No
  • High Output Yes
  • Bulb Minimum Starting Temperature -40 Degrees F
  • Energy Star Compliant No
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr. Limited
  • Standards cULus, UL 1598C
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms