Navigation Menu New

Access My Account, Order History, Lists and more here.

53PX20 LED-9670-GR-UL-4-FC-S UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

LED Grow Bulb, T8, Medium Bi-Pin (G13), 17W, 120 to 277V AC

  • Item # 53PX20
  • Mfr. Model # LED-9670-GR-UL-4-FC-S
  • UNSPSC # 39112102
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Grow, plant, and aquarium linear light bulbs emit light in specific areas of the light spectrum to stimulate plant growth or prevent the growth of algae and bacteria. These straight, tube-shaped bulbs have bases on both ends and do not generate a lot of heat. They are used in indoor gardening applications, cannabis growing facilities, aquariums, and terrariums.

Technical Specs

  • Item LED Grow Bulb
  • Overall Bulb Shape T
  • Bulb Shape T8
  • Overall Bulb Base Type Medium Bi-Pin
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Technology LED
  • Wattage Equivalency 32W INC
  • Watts 17W
  • Voltage 120 to 277V AC
  • Bulb Beam Angle 120 Degrees
  • Dimmable No
  • Bulb Primary Application Grow Light
  • Bulb Type High Output
  • Bulb Dia. 1 in
  • Overall Length 47 3/4 in
  • Rated Life 50, 000 hr
  • Light Appearance No Rated Color Temp, Pink
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant Yes
  • Rough Service No
  • Bulb Housing Polycarbonate
  • Bulb UL Type Type B
  • Bulb Power Source Direct Wired
  • Light Distribution Downlight
  • For Enclosed Fixtures Yes
  • Color Tuning No
  • Three-Way No
  • High Output Yes
  • Bulb Minimum Starting Temperature -10 Degrees F
  • Energy Star Compliant No
  • Bulb Operating Temp. Range -10 Degrees to 100 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr Limited
  • Standards cULus, UL Listed

Grow, plant, and aquarium linear light bulbs emit light in specific areas of the light spectrum to stimulate plant growth or prevent the growth of algae and bacteria. These straight, tube-shaped bulbs have bases on both ends and do not generate a lot of heat. They are used in indoor gardening applications, cannabis growing facilities, aquariums, and terrariums.

Back to Top