Navigation Menu New

Access My Account, Order History, Lists and more here.

45PC25 LED-8039E40-A UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

LED Bulb, Cylindrical, Medium Screw (E26), 4000K, 2983 lm, 18W, 120 to 277V AC

  • Item # 45PC25
  • Mfr. Model # LED-8039E40-A
  • UNSPSC # 39112102
  • Catalog Page # 508 508
Country of Origin China. Country of Origin is subject to change.

These HID and LED HID-replacement light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a compatible socket. E26 medium screw-base HID and LED HID-replacement bulbs are commonly used in post tops and bollards.

Technical Specs

  • Item LED Bulb
  • Overall Bulb Shape Cylindrical
  • Bulb Shape Cylindrical
  • Overall Bulb Base Type Medium Screw
  • Bulb Base Type Medium Screw (E26)
  • Light Technology LED
  • Color Temperature 4000K
  • Lumens 2983 lm
  • Wattage Equivalency 100W MH/100W HPS
  • Watts 18W
  • Voltage 120 to 277V AC
  • Bulb Beam Angle 360 Degrees
  • Dimmable No
  • Bulb Primary Application Bollard
  • Bulb Type High Output
  • Bulb Dia. 2 5/8 in
  • Overall Length 6 3/8 in
  • Rated Life 50, 000 hr
  • Light Appearance 4000 to 4999K, Cool White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant Yes
  • Rough Service No
  • Bulb Housing Polycarbonate
  • Bulb UL Type Type B
  • Bulb Power Source Direct Wired
  • Light Distribution 360 Degrees
  • For Enclosed Fixtures Yes
  • Color Rendering Index 81.8
  • Color Tuning No
  • Three-Way No
  • Bulb Minimum Starting Temperature -40 Degrees F
  • Energy Star Compliant No
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr Limited
  • Standards cULus, UL 1993

These HID and LED HID-replacement light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a compatible socket. E26 medium screw-base HID and LED HID-replacement bulbs are commonly used in post tops and bollards.

Back to Top