Navigation Menu New

Access My Account, Order History, Lists and more here.

45PA93 LED-8029M57-A UNSPSC # 39112102

Tap image to zoom.

Roll over image to zoom.

LED Bulb, Cylindrical, Mogul Screw (EX39), 5700K, 3374 lm, 24 W, 120 to 277V AC

  • Item # 45PA93
  • Mfr. Model # LED-8029M57-A
  • UNSPSC # 39112102
  • Catalog Page # 505 505
Country of Origin China. Country of Origin is subject to change.

These HID and LED HID-replacement light bulbs have an extended mogul screw base, also called an EX39 base. The EX39 base has a longer center terminal than an E39 base and can be screwed into both E39 sockets, which are typically found on enclosed fixtures, or protected EX39 sockets, which typically found on open fixtures. The base has a 39mm diameter. EX39 medium screw-base HID and LED HID-replacement bulbs produce a lot of light and are commonly installed in fixtures with a high mounting height, such as street lights, floodlights, and high-bay and low-bay lights in warehouses and convention centers.

Technical Specs

  • Item LED Bulb
  • Overall Bulb Shape Cylindrical
  • Bulb Shape Cylindrical
  • Overall Bulb Base Type Mogul Screw
  • Bulb Base Type Mogul Screw (EX39)
  • Light Technology LED
  • Color Temperature 5700K
  • Lumens 3374 lm
  • Wattage Equivalency 150W MH/150W HPS
  • Watts 24 W
  • Voltage 120 to 277V AC
  • Bulb Beam Angle 360 Degrees
  • Dimmable No
  • Bulb Primary Application Bollard
  • Bulb Type High Output
  • Bulb Dia. 3 in
  • Overall Length 7 in
  • Rated Life 50, 000 hr
  • Light Appearance 5000K and Above, Daylight
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant Yes
  • Rough Service No
  • Light Color Daylight
  • Bulb Housing Polycarbonate
  • Bulb UL Type Type B
  • Bulb Power Source Direct Wired
  • Light Distribution 360 Degrees
  • For Enclosed Fixtures Yes
  • Color Rendering Index 82.0
  • Color Tuning No
  • Three-Way No
  • Bulb Minimum Starting Temperature -40 Degrees F
  • Energy Star Compliant No
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr Limited
  • Standards cULus, UL 1993, UL1598C
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed

These HID and LED HID-replacement light bulbs have an extended mogul screw base, also called an EX39 base. The EX39 base has a longer center terminal than an E39 base and can be screwed into both E39 sockets, which are typically found on enclosed fixtures, or protected EX39 sockets, which typically found on open fixtures. The base has a 39mm diameter. EX39 medium screw-base HID and LED HID-replacement bulbs produce a lot of light and are commonly installed in fixtures with a high mounting height, such as street lights, floodlights, and high-bay and low-bay lights in warehouses and convention centers.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.
Back to Top