Skip Content

WV
LIGHT EFFICIENT DESIGN

45 Watts LED Lamp, Cylindrical, Medium Screw (E26), 5037 Lumens, 5700K Bulb Color Temp.

  • Item # 45PA85
  • My Part #
  • Mfr. Model # LED-8024E57
  • Catalog Page # 508
  • UNSPSC # 39112102
LED Repl Lamp,175W HPS/MH,45W,5700K,E26 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $138.70 / each

Web Price $146.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-install bulb provides quick ROI, delivering energy savings of up to 80%, with a service life many times longer than traditional bulbs, to help reduce labor and replacement costs, as well. Throws off a brilliant white light, without using any inert gases or producing any UV rays. Use as direct replacement for your existing bulbs, with your existing fixtures.

View More

Technical Specs

  • Overall Bulb Shape Cylindrical
  • Bulb Shape Cylindrical
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 45
  • Wattage Equivalency 175W HPS/175W MH
  • Bulb Color Temp. 5700K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 86
  • Bulb Type High Output
  • Bulb Beam Angle 360 Degrees
  • Lumens 5037
  • Bulb Primary Application Area, Post Top, Wall Pack
  • Color Tuning No
  • Voltage 120-277
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 9-7/32"
  • Light Bulb Dia. 3-5/32"
  • Bulb Power Source Direct Wired
  • Energy Star Compliant No
  • Standards UL 1993
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.