C3
LIGHT EFFICIENT DESIGN

140 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 19578 Lumens, 4000K Bulb Color Temp., 1 EA

  • Item # 53PX06
  • My Part #
  • Mfr. Model # LED-8032M40-MHBC
  • Catalog Page # N/A
  • UNSPSC # 39112102
140 Watts LED Lamp, High/Low Bay, Mogul Screw (EX39), 19578 Lumens, 4000K Bulb Color Temp., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $229.24 / each Offer Ends 04/30/19

Web Price $254.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape High/Low Bay
  • Bulb Shape High/Low Bay
  • Dimmable No
  • Bulb Housing Polycarbonate
  • Bulb Base Type Mogul Screw (EX39)
  • Watts 140
  • Wattage Equivalency 400W HPS/400W MH
  • Bulb Color Temp. 4000K
  • Light Technology LED
  • Light Appearance 4000 to 4999K, Cool White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 84.3
  • Bulb Type High Output
  • Bulb Beam Angle 120 Degrees
  • Lumens 19578
  • Bulb Primary Application Canopy, High Bay
  • Color Tuning No
  • Light Distribution Downlight
  • Voltage Ballast Dependent
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 9-1/2"
  • Light Bulb Dia. 9-7/64"
  • Bulb Power Source Plug and Play
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr. Limited
  • Rough Service No
  • High Output Yes
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.