Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIFT-RITE

Wheel Kit, Lr2055

  • Item# 6WE74
  • Mfr. Model# PL-LR2055CWR
  • Catalog Page# N/A
  • UNSPSC# 24101504
Wheel Kit, Lr2055 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pallet Jack Wheels

Technical Specs

  • Item Pallet Jack Wheel Kit
  • Wheel Size 8"
  • Roller Dia. 3"
  • Wheel Material Poly
  • For Use With LR2055 Series
  • Includes Two Wheels, Two Rollers, Eight Bearings, Snap Rings, Snap Ring Plier
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms