Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIFTOMATIC

Clamp, Single Jaw, Chime

  • Item# 5PU92
  • Mfr. Model# 4036
  • Catalog Page# N/A
  • UNSPSC# 24101903
Clamp,Single Jaw,Chime close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Single-Parrot Jaw Clamp
  • Type One Drum
  • Overall Length 10"
  • Overall Height 11"
  • Overall Width 7"
  • Number of Drums 1
  • Lowest Position of Jaws 24"
  • Top Lip 24"
  • Drum Capacity 15, 30, 55, or 85 gal.
  • Load Capacity 1500 lb.
  • Construction Welded Steel
  • Finish Gold Zinc
  • Includes Heavy Duty Construction with Investment Cast Jaws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms