Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LIFTMASTER

Universal Remote Control

  • Item# 2TRL7
  • Mfr. Model# 375UT
  • Catalog Page# 1406
  • UNSPSC# 30171512
Universal Remote Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Universal Remote Control
  • Transmitter Yes
  • Operating Range 45 Ft
  • Sensing Range (Ft.) 45
  • NEMA Rating 1
  • For Use With Mfr. No. MH5011UR, MT5011UG-14, H5011L4R, T5011L4G-14, T5011L4G-16, T5011L4G-18, T5011L4G-20, T5011L4G-24, MH5011UL, H5011L4L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.