Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
LIFTMASTER

Transmitter, 1 Button,315Mhz

  • Item # 3ZRX1
  • My Part #
  • Mfr. Model # 371LM
  • Catalog Page # 1125
  • UNSPSC # 30171512
Transmitter, 1 Button,315Mhz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Transmitter
  • Transmitter 1 - Button
  • Operating Range 200 Ft
  • Sensing Range (Ft.) 200 Ft
  • Hz 315 Mhz
  • Operates On 3 Volt Lithium Battery
  • For Use With Door Receiver
  • Includes Directional Visor Clip, One 5 Year Lithium Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Transmitter, 1 Button,315Mhz is rated 2.8 out of 5 by 35.
Rated 5 out of 5 by from Great Product for the price Easy to installSimple to useGreat for the price sold for.Would buy it againThank you LiftMaster
Date published: 2018-06-04
Rated 5 out of 5 by from Works Great!!!! My husband put batteries in, synced it with the opener and it's been working ever since. Put in my car on the visor and will be ordering another one soon for my husband's truck!
Date published: 2018-05-20
Rated 4 out of 5 by from For People who dont know how to use do your research on your motor these remotes are only compatible with the LiftMaster models that have a yellow learn button and 2 yellow antennas. and if you want gate remotes any/all MAX remotes are compatible with main gate openersIf you have LED light bulbs please replace them with none LED and you might gain some distance with these remotes since LED bulbs work off same 315-318Mhz frequency they seem to be interrupting the remotes frequency and also it can mess with the wireless keypads
Date published: 2018-05-17
Rated 5 out of 5 by from New Remote Control "Clicker" My clicker bit the dust after approximately 12 years. I contacted Lift Master for a replacement and was beyond happy with the service and speed in which I received my replacement. Great experience with Lift Master!
Date published: 2018-04-23
Rated 1 out of 5 by from Unresponsive after 3-4 years I'm glad I found this site to see I'm not alone. The battery in my remote works fine — I had it tested at the hardware store and they confirmed it was at full power. The remote, however, does not function at all anymore. I'm glad I had a remote keypad installed on my house because it's our only access into the garage now. You'd think with a new garage door, the opener would last with it. The old garage door + opener was at least 20 years old and functioned perfectly.
Date published: 2018-04-06
Rated 5 out of 5 by from Replacement Remote Product description was clear, easily visible, and right on the money.Totally happy with ease of programming and the works wonderful!
Date published: 2018-03-26
Rated 5 out of 5 by from Functional remotes Easily programmable remotes. Expensive shipping. .
Date published: 2018-01-13
Rated 4 out of 5 by from simple and durable Four of the LiftMaster 371LM Remote controls came with my double swing automatic gate that I had dreamed of for 15 years before I finally bought it. One of the remotes disappeared but the other three continue to function. During the 5+ years I've had them, I've only replaced the batteries twice in each one. So when I decided I needed to have a remote in each car, plus one to loan to the dogsitter, I ordered three more. They are simple to program to work with the gate controller. For me, there was no reason to buy anything with more buttons or functions. The price seemed a little high for such a small, simple device, but when you consider how durable and dependable it is, it is worth it.
Date published: 2017-12-18
  • y_2018, m_7, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_35
  • loc_en_US, sid_3ZRX1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.