DV
LIFTMASTER

Swing Gate Operator, 2000 lb., 28 in. H

  • Item # 45TR74
  • My Part #
  • Mfr. Model # CSW200101U
  • Catalog Page # 2018
  • UNSPSC # 30172002
Swing Gate Operator, 2000 lb., 28 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gate Operators

Product Details

The LiftMaster® High-Traffic Commercial Swing Gate Operator is suitable for high-traffic areas and has “nonscissor action” to help reduce injury. Anti-tailgate feature helps prevent unauthorized access. Features an alarm reset button, surge/lightning protection, weatherproof polyethylene cover, high-speed precision limit switches, and a gold zinc-plated chassis to help reduce corrosion. For use with swing gates, not included.
Includes a built-in LiftMaster® 312HM radio receiver for use with DIP Switch and Security+® remote controls. Rated for 100 cycles per hr. Compatible with Garage Door Openers Nos. 4GY89 and 6UR95, sold separately.

View More

Technical Specs

  • Item Swing Gate Operator
  • Type Dual Gate
  • Voltage 110VAC
  • Motor 1 HP
  • Construction Steel
  • Operation Commercial and Industrial Grade
  • Cycle Continuous Cycles/Day
  • Color Black
  • Height 28"
  • Depth 24-1/2"
  • Width 16-13/32"
  • Time Intervals 13 to 15 Seconds
  • Max. Capacity 2000 lb.
  • Safety Features Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Inherent Reversing Sensor, Surge Suppression, (6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release
  • Standards UL325
  • For Use With Mfr. No. MPEL, HTRNB, LOOPDETLM, 828LM, 894LT, 813LM, 811LM, 894LT, 892LT, 375UT, G50XNL1218, G50XNL1818, G50ENL1218, G50ENL1818, KPW5, KPW250, STAR1000, EL1SS
  • Includes Operator, (2) Keys, (2) Covers, (2) Warning Signs, Warranty Card, Arm Assembly, Hardware Bag, Retro Reflective Photo Eye
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products