Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIFTMASTER

Slide Gate Operator,2000 lb.,26-1/2 in.H

  • Item # 45TR72
  • My Part #
  • Mfr. Model # SL3000101U
  • Catalog Page # 2018
  • UNSPSC # 30172002
Slide Gate Operator,2000 lb.,26-1/2 in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,512.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for high traffic areas, the LiftMaster® Slide Gate Operator has an alarm reset button, surge/lightning protection, weatherproof polyethylene cover, high-speed precision limit switches, and a gold zinc-plated chassis to help reduce corrosion. An anti-tailgate feature helps prevent unauthorized access. For use with slide gates, not included.
Includes a built-in LiftMaster® 312HM radio receiver for use with DIP Switch and Security+® remote controls. Rated for 100 cycles per hr. Compatible with Garage Door Openers Nos. 4GY89 and 6UR95, sold separately.

View More

Technical Specs

  • Item Slide Gate Operator
  • Type Dual Gate
  • Voltage 110VAC
  • Motor 1 HP
  • Construction Steel
  • Operation Commercial and Industrial Grade
  • Cycle Continuous Cycles/Day
  • Color Black
  • Height 26-1/2"
  • Depth 21-39/64"
  • Width 18-7/64"
  • Time Intervals 1 Foot Per Second
  • Max. Capacity 2000 lb.
  • Safety Features Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Inherent Reversing Sensor, Surge Suppression, (6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release
  • Standards UL325
  • For Use With Mfr. No. MPEL, HTRNB, LOOPDETLM, 828LM, 894LT, 813LM, 811LM, 894LT, 892LT, 375UT, G50XNL1218, G50XNL1818, G50ENL1218, G50ENL1818, KPW5, KPW250, STAR1000, EL1SS
  • Includes Operator, (2) Keys, Cover, (2) Warning Signs, Warranty Card, Eye Bolt Kit, 30 ft. No. 41 Chain, Retro Reflective Photo Eye
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.