Skip Content

TP
LIFTMASTER

Linear Actuator Package,1600 lb.,24VDC

  • Item # 45TR81
  • My Part #
  • Mfr. Model # LA500PKGU
  • Catalog Page # 2018
  • UNSPSC # 30171512
Linear Actuator Package,1600 lb.,24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,060.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LiftMaster® Linear Actuator provides reliable gate opening/closing and has an anti-tailgating feature to help prevent unauthorized access. The Inherent Reversing Sensor detects obstructions or increased loads and then reverses gate when closing or stops/reverses the gate when opening. Keyed Manual Disconnect allows gate to be operated manually when unlocked.

View More

Technical Specs

  • Item Linear Actuator Package
  • Type Dual Gate
  • Voltage 120VAC
  • Motor 24VDC
  • Construction Aluminum
  • Operation Commercial and Industrial Grade
  • Cycle Continuous Cycles/Day
  • Color Black/Burgundy
  • Height 5-13/16"
  • Depth 40-25/64"
  • Width 4-13/64"
  • Time Intervals 15 to 17 Seconds
  • Max. Capacity 1600 lb.
  • Safety Features Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Wireless Dual Gate Communication, Anti-Tailgate, Solar-Ready Ultra-Reliable System
  • Standards UL
  • For Use With Mfr. No. LOOPDETLM, 828LM, 894LT, 813LM, 811LM, 894LT, 892LT, 375UT, G50XNL1218, G50XNL1818, G50ENL1218, G50ENL1818, KPW5, KPW250, STAR1000, EL1SS
  • Includes Master Arm, Control Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.