Skip Content

TP
LIFTMASTER

Indusl Door Opener,Trolley,Max H 24Ft

  • Item # 2TRN6
  • My Part #
  • Mfr. Model # T501L5G-24
  • Catalog Page # 1125
  • UNSPSC # 30171512
Indusl Door Opener,Trolley,Max H 24Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,024.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Door Opener
  • Type Trolley
  • Max. Door Height (Ft.) 24
  • Max. Door Width (Ft.) 22
  • Motor Type Continuous Duty
  • Motor HP 1/2
  • Voltage 115
  • Application A Safe and Easy Way to Operate Commercial and Residential Garage Doors
  • Reversal System Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit
  • Radio Receiver Built-In
  • Function Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Indusl Door Opener,Trolley,Max H 24Ft is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from Good operator Good garagedoor operator for large doors. Have put in hundreds of these.
Date published: 2017-04-25
Rated 1 out of 5 by from Noisy motor Poor operation.Very noisy motor when operating.
Date published: 2016-08-31
Rated 5 out of 5 by from Best opener ever This opener is the quietest compared to the rest of the residents that have door openers here it has never had a breakdown and works great I would recommend this to anybody that needed a garage door opener in fact I understand that a friend of mine here in Michiganhas just installed a new one and loves it
Date published: 2016-08-31
  • y_2018, m_5, d_27, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2TRN6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.