Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIFTMASTER

Indusl Door Opener, Trolley, Max H 16Ft

  • Item# 2TRN3
  • Mfr. Model# T501L5G-16
  • Catalog Page# 1406
  • UNSPSC# 30171512
Indusl Door Opener,Trolley,Max H 16Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,180.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 83.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Door Opener
  • Type Trolley
  • Max. Door Height (Ft.) 16
  • Max. Door Width (Ft.) 22
  • Motor Type Continuous Duty
  • Motor HP 1/2
  • Voltage 115
  • Application A Safe and Easy Way to Operate Commercial and Residential Garage Doors
  • Reversal System Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit
  • Radio Receiver Built-In
  • Function Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day
  • Includes Wall Mountable 3 Button Control Station, Photo Eyes, Built In Radio Control Receiver and Chain Track
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy installation. The kit was very complete and easy to install. The new unit had a lot of new features and operated much smoother than the ten year old unit it replaced. March 22, 2012
  • 2016-07-27 T21:16:51.074-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TRN3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.