Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LIFTMASTER

External Power Supply,0.1A

  • Item # 45EL04
  • My Part #
  • Mfr. Model # 100MAPS
  • Catalog Page # N/A
  • UNSPSC # 30171512
External Power Supply,0.1A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item External Power Supply
  • Voltage 110VAC
  • Max. Amps 0.1
  • Volts Range Max. AC 24
  • For Use With Mfr. No. LC36-A and MT5011UG-14, MH5011UL, MH5011UR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.