Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LIFTKAR SAL Stair Climbing Hand Truck: 375 lb Load Capacity, 17.7 in x 7.5 in, Flat-Free, Rubber

Item 
783TD9
Mfr. Model 
274254

Product Details

Catalog Page
N/A
Brand
LIFTKAR SAL
Load Capacity
375 lb
Nose Plate Depth
9-3/8 in
Nose Plate Width
18-3/4 in
Nose Plate Type
Open Tapered
Frame Type
Rounded Back
Handle Type
Four Position Sweep Back
Axle-Mounted Wheel Type
Flat-Free
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
Axle-Mounted Wheels
Features
200-300 Steps (Ascending); 400-600 Steps (Descending)
Compatible with Product Type
Loads
Includes Stair Climber
With Stair Climber
Maximum Stack Height
58 in
Number of Batteries
1
Overall Depth
20 in
Overall Height
63 in
Overall Width
18-1/2 in
Weight
47 lb
UNSPSC
0
Country of Origin
Austria (subject to change)
Product Description

Powered stair-climbing general purpose hand trucks have a battery-powered mechanism that controls the motion of the hand trucks as they move up and down stairs. This eliminates the need for operators to pull or jerk loaded hand trucks up the stairs, minimizing risk of back strain when moving large appliances, packages, and equipment with the trucks. It also helps prevent loss of control as loaded trucks are descending stairs. These hand trucks are made from aluminum. They weigh less than steel or stainless steel hand trucks and resist rusting when used in damp or wet environments.