TP
LIFT'N BUDDY

Electric Lift, Manual Push Platform Lift, 200 lb. Load Capacity, Lifting Height Max. 38-1/2"

  • Item # 52JU44
  • My Part #
  • Mfr. Model # FLNB210
  • Catalog Page # 1188
  • UNSPSC # 24101604
Electric Lift, Manual Push Platform Lift, 200 lb. Load Capacity, Lifting Height Max. 38-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,675.55 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 125.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual platform lifts use hand-cranks to raise lighter loads. For use in workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.

View More

Technical Specs

  • Item Platform Lift
  • Load Capacity 200 lb.
  • Lifting Height Max. 38-1/2"
  • Lifting Height Min. Ground Level
  • Platform Length 16"
  • Platform Width 20"
  • Base Legs Outside Dim. 20"
  • Overall Length 25"
  • Overall Width 20"
  • Overall Height 52"
  • Load Center 10"
  • Lift Base Style Fixed Straddle
  • Lift Control Push Button
  • Lift Mechanism Belt Drive
  • Lift Mobility Electric Lift, Manual Push
  • Lift Speed Unloaded 4" Per Second
  • Frame Material Aluminum
  • Rear Wheel Dia. 10"
  • Includes Maintenance Free Belt Drive with Up Down Control Operation
  • Manufacturers Warranty Length 1 yr.
  • Lift Voltage 110VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.