Navigation Menu New

Access My Account, Order History, Lists and more here.

38Z995 61212 UNSPSC # 24102101

Tap image to zoom.

Roll over image to zoom.

Winch Strap, 30 ftL x 3 inW, 5,000 lb Load Limit, Adjustment: Winch (Not Included)

  • Item # 38Z995
  • Mfr. Model # 61212
  • UNSPSC # 24102101
  • Catalog Page # 1105 1105

This winch strap is designed for use with compatible winch mechanisms (available separately).

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Cargo Tie Downs Winch Strap
  • Cargo Tie Down Adjustment Winch (Not Included)
  • Cargo Tie Down Length 30 ft
  • Cargo Tie Down Width 3 in
  • Working Load Limit 5,000 lb
  • Breaking Strength 15,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type Grab Hook
  • For Use With Portable or Weld-On Winch
  • Standards US DOT; FMCSA; WSTDA

This winch strap is designed for use with compatible winch mechanisms (available separately).

Country of Origin USA. Country of Origin is subject to change.
Back to Top