Skip Content

 
LIFT-ALL

Web Sling, Type 5

Web Sling, Type 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sling Type Endless 
  • Item Web Sling 
Length
Please Select
Width
Please Select
Vertical Hitch Capacity
Please Select
Basket Hitch Capacity
Please Select
Choker Hitch Capacity
Please Select
Material
Please Select
Number of Plies
Please Select
Web Grade
Please Select

Your Filters:

Clear All
Price
  • $25-$30 
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Vertical Hitch Capacity
Basket Hitch Capacity
Choker Hitch Capacity
Material
Number of Plies
Web Grade
Price
Qty
Please use Qty box to add item(s) to cart.
EN1801DX10
10 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Polyester
1
Heavy-Duty

$25.45 / each

Enter location to check availability
Catalog Page #  NA

Price $25.45 / each

Technical Specs

  • Sling Type Endless
  • Length 10 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1801TX10
10 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
1
Heavy-Duty

$27.20 / each

Enter location to check availability
Catalog Page #  NA

Price $27.20 / each

Technical Specs

  • Sling Type Endless
  • Length 10 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1601NX11
11 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Nylon
1
Light-Duty

$28.90 / each

Enter location to check availability
Catalog Page #  NA

Price $28.90 / each

Technical Specs

  • Sling Type Endless
  • Length 11 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1801DX11
11 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Polyester
1
Heavy-Duty

$27.45 / each

Enter location to check availability
Catalog Page #  NA

Price $27.45 / each

Technical Specs

  • Sling Type Endless
  • Length 11 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1602DX11
11 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Polyester
1
Light-Duty

$29.35 / each

Enter location to check availability
Catalog Page #  NA

Price $29.35 / each

Technical Specs

  • Sling Type Endless
  • Length 11 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1801DX12
12 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Polyester
1
Heavy-Duty

$29.40 / each

Enter location to check availability
Catalog Page #  NA

Price $29.40 / each

Technical Specs

  • Sling Type Endless
  • Length 12 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1601DX17
17 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Polyester
1
Light-Duty

$25.85 / each

Enter location to check availability
Catalog Page #  NA

Price $25.85 / each

Technical Specs

  • Sling Type Endless
  • Length 17 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1601DX18
18 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Polyester
1
Light-Duty

$27.15 / each

Enter location to check availability
Catalog Page #  NA

Price $27.15 / each

Technical Specs

  • Sling Type Endless
  • Length 18 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1601DX19
19 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Polyester
1
Light-Duty

$28.40 / each

Enter location to check availability
Catalog Page #  NA

Price $28.40 / each

Technical Specs

  • Sling Type Endless
  • Length 19 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN2801NX2
2 ft.
1"
6200 lb.
12,400 lb.
4900 lb.
Nylon
2
Heavy-Duty

$26.40 / each

Enter location to check availability
Catalog Page #  NA

Price $26.40 / each

Technical Specs

  • Sling Type Endless
  • Length 2 ft.
  • Width 1"
  • Vertical Hitch Capacity 6200 lb.
  • Basket Hitch Capacity 12,400 lb.
  • Choker Hitch Capacity 4900 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1601DX20
20 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Polyester
1
Light-Duty

$29.60 / each

Enter location to check availability
Catalog Page #  NA

Price $29.60 / each

Technical Specs

  • Sling Type Endless
  • Length 20 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1101NX3
3 ft.
1"
2000 lb.
4000 lb.
1600 lb.
Nylon
1
Heavy-Duty

$25.25 / each

Enter location to check availability
Catalog Page #  NA

Price $25.25 / each

Technical Specs

  • Sling Type Endless
  • Length 3 ft.
  • Width 1"
  • Vertical Hitch Capacity 2000 lb.
  • Basket Hitch Capacity 4000 lb.
  • Choker Hitch Capacity 1600 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1801NX3
3 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Nylon
1
Heavy-Duty

$25.00 / each

Enter location to check availability
Catalog Page #  NA

Price $25.00 / each

Technical Specs

  • Sling Type Endless
  • Length 3 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN2601NX3
3 ft.
1"
4800 lb.
9600 lb.
3800 lb.
Nylon
2
Light-Duty

$25.85 / each

Enter location to check availability
Catalog Page #  NA

Price $25.85 / each

Technical Specs

  • Sling Type Endless
  • Length 3 ft.
  • Width 1"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EN1803DX3
3 ft.
3"
8800 lb.
17,600 lb.
7040 lb.
Polyester
1
Heavy-Duty

$29.45 / each

Enter location to check availability
Catalog Page #  NA

Price $29.45 / each

Technical Specs

  • Sling Type Endless
  • Length 3 ft.
  • Width 3"
  • Vertical Hitch Capacity 8800 lb.
  • Basket Hitch Capacity 17,600 lb.
  • Choker Hitch Capacity 7040 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1801NX4
4 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Nylon
1
Heavy-Duty

$29.30 / each

Enter location to check availability
Catalog Page #  NA

Price $29.30 / each

Technical Specs

  • Sling Type Endless
  • Length 4 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1801TX4
4 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
1
Heavy-Duty

$26.75 / each

Enter location to check availability
Catalog Page #  1354 

Price $26.75 / each

Technical Specs

  • Sling Type Endless
  • Length 4 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN2601NX4
4 ft.
1"
4800 lb.
9600 lb.
3800 lb.
Nylon
2
Light-Duty

$29.70 / each

Enter location to check availability
Catalog Page #  NA

Price $29.70 / each

Technical Specs

  • Sling Type Endless
  • Length 4 ft.
  • Width 1"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Nylon
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EN2801DX4
4 ft.
1"
6200 lb.
12,400 lb.
4900 lb.
Polyester
2
Heavy-Duty

$28.80 / each

Enter location to check availability
Catalog Page #  NA

Price $28.80 / each

Technical Specs

  • Sling Type Endless
  • Length 4 ft.
  • Width 1"
  • Vertical Hitch Capacity 6200 lb.
  • Basket Hitch Capacity 12,400 lb.
  • Choker Hitch Capacity 4900 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Heavy-Duty
  • Item Web Sling
EN2602DX4
4 ft.
2"
9600 lb.
19,200 lb.
7700 lb.
Polyester
2
Light-Duty

$28.10 / each

Enter location to check availability
Catalog Page #  NA

Price $28.10 / each

Technical Specs

  • Sling Type Endless
  • Length 4 ft.
  • Width 2"
  • Vertical Hitch Capacity 9600 lb.
  • Basket Hitch Capacity 19,200 lb.
  • Choker Hitch Capacity 7700 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EN1604DX4
4 ft.
4"
8600 lb.
17,200 lb.
6900 lb.
Polyester
1
Light-Duty

$27.75 / each

Enter location to check availability
Catalog Page #  NA

Price $27.75 / each

Technical Specs

  • Sling Type Endless
  • Length 4 ft.
  • Width 4"
  • Vertical Hitch Capacity 8600 lb.
  • Basket Hitch Capacity 17,200 lb.
  • Choker Hitch Capacity 6900 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1602NX5
5 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Nylon
1
Light-Duty

$25.85 / each

Enter location to check availability
Catalog Page #  NA

Price $25.85 / each

Technical Specs

  • Sling Type Endless
  • Length 5 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1802DX5
5 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Polyester
1
Heavy-Duty

$25.60 / each

Enter location to check availability
Catalog Page #  NA

Price $25.60 / each

Technical Specs

  • Sling Type Endless
  • Length 5 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1802TX5
5 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Tuff-Edge
1
Heavy-Duty

$28.85 / each

Enter location to check availability
Catalog Page #  NA

Price $28.85 / each

Technical Specs

  • Sling Type Endless
  • Length 5 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1101NX6
6 ft.
1"
2000 lb.
4000 lb.
1600 lb.
Nylon
1
Heavy-Duty

$29.80 / each

Enter location to check availability
Catalog Page #  NA

Price $29.80 / each

Technical Specs

  • Sling Type Endless
  • Length 6 ft.
  • Width 1"
  • Vertical Hitch Capacity 2000 lb.
  • Basket Hitch Capacity 4000 lb.
  • Choker Hitch Capacity 1600 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1601NX6
6 ft.
1"
2400 lb.
4800 lb.
1900 lb.
Nylon
1
Light-Duty

$29.85 / each

Enter location to check availability
Catalog Page #  NA

Price $29.85 / each

Technical Specs

  • Sling Type Endless
  • Length 6 ft.
  • Width 1"
  • Vertical Hitch Capacity 2400 lb.
  • Basket Hitch Capacity 4800 lb.
  • Choker Hitch Capacity 1900 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1602DX6
6 ft.
2"
4800 lb.
9600 lb.
3800 lb.
Polyester
1
Light-Duty

$28.65 / each

Enter location to check availability
Catalog Page #  1355 

Price $28.65 / each

Technical Specs

  • Sling Type Endless
  • Length 6 ft.
  • Width 2"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN1802DX6
6 ft.
2"
6400 lb.
12,800 lb.
5000 lb.
Polyester
1
Heavy-Duty

$29.20 / each

Enter location to check availability
Catalog Page #  NA

Price $29.20 / each

Technical Specs

  • Sling Type Endless
  • Length 6 ft.
  • Width 2"
  • Vertical Hitch Capacity 6400 lb.
  • Basket Hitch Capacity 12,800 lb.
  • Choker Hitch Capacity 5000 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1603DX6
6 ft.
3"
6500 lb.
13,000 lb.
5200 lb.
Polyester
1
Light-Duty

$27.50 / each

Enter location to check availability
Catalog Page #  NA

Price $27.50 / each

Technical Specs

  • Sling Type Endless
  • Length 6 ft.
  • Width 3"
  • Vertical Hitch Capacity 6500 lb.
  • Basket Hitch Capacity 13,000 lb.
  • Choker Hitch Capacity 5200 lb.
  • Material Polyester
  • Number of Plies 1
  • Web Grade Light-Duty
  • Item Web Sling
EN2601DX7
7 ft.
1"
4800 lb.
9600 lb.
3800 lb.
Polyester
2
Light-Duty

$25.95 / each

Enter location to check availability
Catalog Page #  NA

Price $25.95 / each

Technical Specs

  • Sling Type Endless
  • Length 7 ft.
  • Width 1"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EN2601DX8
8 ft.
1"
4800 lb.
9600 lb.
3800 lb.
Polyester
2
Light-Duty

$28.40 / each

Enter location to check availability
Catalog Page #  NA

Price $28.40 / each

Technical Specs

  • Sling Type Endless
  • Length 8 ft.
  • Width 1"
  • Vertical Hitch Capacity 4800 lb.
  • Basket Hitch Capacity 9600 lb.
  • Choker Hitch Capacity 3800 lb.
  • Material Polyester
  • Number of Plies 2
  • Web Grade Light-Duty
  • Item Web Sling
EN1801NX9
9 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Nylon
1
Heavy-Duty

$29.75 / each

Enter location to check availability
Catalog Page #  NA

Price $29.75 / each

Technical Specs

  • Sling Type Endless
  • Length 9 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Nylon
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
EN1801TX9
9 ft.
1"
3200 lb.
6400 lb.
2500 lb.
Tuff-Edge
1
Heavy-Duty

$26.45 / each

Enter location to check availability
Catalog Page #  NA

Price $26.45 / each

Technical Specs

  • Sling Type Endless
  • Length 9 ft.
  • Width 1"
  • Vertical Hitch Capacity 3200 lb.
  • Basket Hitch Capacity 6400 lb.
  • Choker Hitch Capacity 2500 lb.
  • Material Tuff-Edge
  • Number of Plies 1
  • Web Grade Heavy-Duty
  • Item Web Sling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms