Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LIFT-ALL Web Sling: Type 3, Nylon, 4 ft Sling Lg, 10 in Eye Lg, 2 Plies

Item 
8UY67
Mfr. Model 
EE2802NFX4
Brand 
LIFT-ALL
Tag Type 
Standard Tag

Product Details

Catalog Page
1036
Brand
LIFT-ALL
Sling Type
Type 3
Primary Feature
General Purpose
Sling Material
Nylon
Sling Length
4 ft
Eye Length
10 in
Number of Plies
2
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Basket Hitch Capacity
12,800 lb
Tag Attachment Type
Partially Sewn
Tag Features
None
Capacity Indicators
None
Color
Yellow
Sling Width
2 in
Thickness
1/8 in
Coating Type
Latex
End Type
Flat Eye
Hitch Type
Basket; Choker; Vertical
Minimum Operating Temperature
-60 °F
Maximum Operating Temperature
200 °F
Reinforcement Properties
Abrasion-Resistant Treatment
Tag Type
Standard Tag
Resistance Properties
Abrasion-Resistant
Standards
ASME B30.9; OSHA 1910.184; WSTDA
Manufacturer Part Number
EE2802NFX4
UNSPSC
24101611
Country of Origin
USA (subject to change)
Product Description

These standard flat-eye web slings are made of nylon and stretch slightly to absorb shock. They're unaffected by grease and oil but are susceptible to moisture absorption, which can add weight and make them conduct electricity.