Navigation Menu New

Access My Account, Order History, Lists and more here.

3YAW9 1601001 UNSPSC # 31162406

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 3 ftL x 1 inW, 700 lb Load Limit, Adjustment: Ratchet

  • Item # 3YAW9
  • Mfr. Model # 1601001
  • UNSPSC # 31162406
  • Catalog Page # N/A

This tie-down strap is designed to help secure items in trailer/towing applications.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 3 ft
  • Cargo Tie Down Width 1 in
  • Working Load Limit 700 lb
  • Breaking Strength 2,100 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type Endless
  • For Use With Trailers, Trucks, Vans
  • Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
  • Standards US DOT; FMCSA; WSTDA

This tie-down strap is designed to help secure items in trailer/towing applications.

Country of Origin USA. Country of Origin is subject to change.
Back to Top