ST
LIFT-ALL

Tie Down Strap, 10 ftL x 1 inW, 700 lb Load Limit, Adjustment: Ratchet

  • Item # 38Z858
  • My Part #
  • Mfr. Model # 60101
  • Catalog Page # N/A
  • UNSPSC # 24102101
Tie Down Strap, 10 ftL x 1 inW, 700 lb Load Limit, Adjustment: Ratchet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$19.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 10 ft
  • Cargo Tie Down Width 1 in
  • Working Load Limit 700 lb
  • Breaking Strength 2,100 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Black
  • Cargo Tie Down End Type U-Hook
  • For Use With Trailers, Trucks, Vans
  • Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.
  • Standards US DOT; FMCSA; WSTDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products