Skip Content
TP
LIFT-ALL

6 ft. Triangle and Triangle Wire Mesh Sling, 12,000 lb. Vertical Hitch Capacity

  • Item # 38X471
  • My Part #
  • Mfr. Model # 10T210X6
  • Catalog Page # N/A
  • UNSPSC # 24101611
Wire Mesh Sling,L 6 ft.,VLL 12000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $348.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 41.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Mesh Sling
  • Sling Type Triangle and Triangle
  • Width 10"
  • Length 6 ft.
  • Vertical Hitch Capacity 12,000 lb.
  • Basket Hitch Capacity 24,000 lb.
  • Sling Rating Type 2
  • Material Steel
  • Terminal Thickness 1/2"
  • Terminal Dia. 4-3/4"
  • Wire Gauge 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.