Skip Content

TP
LIFT-ALL

3 ft. Triangle and Triangle - Type 2 Wire Mesh Sling, 3" Width, 2.2 ft. Sling Leg

  • Item # 38X530
  • My Part #
  • Mfr. Model # 3T210X3
  • Catalog Page # N/A
  • UNSPSC # 24101611
Wire Mesh Sling,L 3 ft.,VLL 3500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shop Grainger today for triangle-and-triangle wire mesh slings to help you get the job done safely and well every time. Wire Mesh Slings are used in a basket or choker hitch. For use in in metalworking or other industries where loads are abrasive, hot, or tend to cut web slings. Plated fittings fit most crane hooks.

View More

Technical Specs

  • Item Wire Mesh Sling
  • Sling Type Triangle and Triangle - Type 2
  • Sling Length 3 ft.
  • Sling Width 3"
  • Vertical Hitch Capacity 3500 lb.
  • Choker Hitch Capacity 3500 lb.
  • Basket Hitch Capacity 7000 lb.
  • Length of Sling Leg 2.2 ft.
  • Sling Material Galvanized High Tensile Steel
  • Sling Hardware Material Steel
  • Terminal Thickness 1/2"
  • Terminal Dia. 2-1/4"
  • Wire Gauge 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.