Skip Content

TP
LIFT-ALL

18 ft. Oblong, Sling Hook Chain Sling, Grade 80 Steel , Number of Sling Legs: 1

  • Item # 38Z012
  • My Part #
  • Mfr. Model # 78SOSW8X18
  • Catalog Page # N/A
  • UNSPSC # 24101611
Chain Sling,Sngl Leg,34200 lb,7/8In,18ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,906.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 158.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chain Sling
  • Grade 80
  • Number of Sling Legs 1
  • Chain Size 7/8"
  • Sling Capacity @ 90 Degrees 34,200 lb.
  • Sling Type Oblong, Sling Hook
  • Hook Opening 2-25/32"
  • Length of Sling Leg 16.8 ft.
  • Master Link/Bail Overall Height 15-1/2"
  • Master Link/Bail Opening Height 10-1/2"
  • Master Link/Bail Opening Width 5-1/4"
  • Color Black, Orange
  • Finish Chain Black Coating, Fittings Powder-Coated
  • Sling Length 18 ft.
  • Standards OSHA 1910.184; , ASME B30.9, NACM
  • Includes Chain Sling Safety Bulletin Rev 2.12
  • Sling Material Steel
  • Sling Hardware Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.