Skip Content

TP
LIFT-ALL

14 ft. Steel Eye and Eye 1" Diameter Wire Rope Sling

  • Item # 38Z623
  • My Part #
  • Mfr. Model # 1IEEX14
  • Catalog Page # N/A
  • UNSPSC # 24101611
Sling,Wire Rope,14Ft L,Vert Cap 19600 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Rope Sling
  • Sling Type Eye and Eye
  • Sling Length 14 ft.
  • Vertical Hitch Capacity 19,600 lb.
  • Choker Hitch Capacity 14,400 lb.
  • Basket Hitch Capacity 40,000 lb.
  • Rope Dia. 1"
  • Temp. Range -60 Degrees to 400 Degrees F
  • Standards OSHA 1910.184; ASME B30.9
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Number of Sling Legs 1
  • Sling Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.