TP
LIFT-ALL

14 ft. Eye and Eye Round Sling, 5/8" Diameter, Color Code: Purple, Nylon/Polyester

  • Item # 38Z221
  • My Part #
  • Mfr. Model # EE30X14
  • Catalog Page # N/A
  • UNSPSC # 24101611
14 ft. Eye and Eye Round Sling, 5/8" Diameter, Color Code: Purple, Nylon/Polyester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This eye-and-eye round sling features a color-coded jacket so you can recognize weight ratings at a glance. The cover also helps resist wear to extend sling life.

View More

Technical Specs

  • Item Round Sling
  • Sling Type Eye and Eye
  • Color Code Purple
  • Sling Length 14 ft.
  • Vertical Hitch Capacity 2600 lb.
  • Choker Hitch Capacity 2100 lb.
  • Basket Hitch Capacity 5200 lb.
  • Width Under Load 2-1/4"
  • Eye Length 10"
  • Diameter 5/8"
  • Sling Material Nylon/Polyester
  • Temp. Range -60 to 200 Degrees F
  • Resists Abrasion,Grease,Most Acids,UV Sunlight
  • Standards ASME B30.9, OSHA, WSTDA
  • Includes Tuflex Safety Bulletin Rev 8.11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.