Navigation Menu New

Access My Account, Order History, Lists and more here.

494F67 LSM017012 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Plastic Water Filter System, 3.17 gpm, 43 psi

  • Item # 494F67
  • Mfr. Model # LSM017012
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Water Filter System
  • Microns 0.2
  • Flow Rate 3.17 gpm
  • Max. Pressure 43 psi
  • Pressure Drop 43 psi
  • Service Life 4,755 gal
  • With Gauge/Without Gauge Without Gauge
  • Application Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel
  • With Valve/Without Valve Without Valve
  • Overall Height 10 39/64 in
  • Overall Width 3 55/64 in
  • Max. Temp. 150 Degrees F
  • Number of Cartridges Required 0
  • Cartridges Required LSCARB410, Mfr. No. LSGOSPCCB
  • Color Blue
  • Filter Media Hollow Fiber Membrane Microfilter, Purification Cartridge
  • Reduces Bacteria, Microplastics, Parasites, Viruses
  • Head Material Plastic
  • Housing Material Plastic
  • Includes Filter and Purification Cartridge, Gravity Bag, Quick Connect Hose
Back to Top