Navigation Menu New

Access My Account, Order History, Lists and more here.

494F59 LSGOV2CR43 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Plastic Water Filter System, 0.31 gpm, 5 psi

  • Item # 494F59
  • Mfr. Model # LSGOV2CR43
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Water Filter System
  • Microns 0.2
  • Flow Rate 0.31 gpm
  • Max. Pressure 5 psi
  • Pressure Drop 5 psi
  • Service Life 1,000 gal
  • With Gauge/Without Gauge Without Gauge
  • Application Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel
  • With Valve/Without Valve Without Valve
  • Overall Height 9 1/4 in
  • Overall Width 3 9/64 in
  • Max. Temp. 150 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required LSCARB410, Mfr. No. LSGOSPCCB
  • Color Purple
  • Filter Media Activated Carbon, Hollow Fiber Membrane Microfilter
  • Reduces Bacteria, Chlorine, Microplastics, Odor, Parasites, Pesticides, Taste
  • Head Material Plastic
  • Housing Material Plastic
  • Standards NSF 42
  • Includes Carabiner, Cartridge
Back to Top