Navigation Menu New

Access My Account, Order History, Lists and more here.

494F68 LSC024 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

5/8 in Plastic Water Filter System, 3.17 gpm, 43 psi

  • Item # 494F68
  • Mfr. Model # LSC024
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Water Filter System
  • Microns 0.2
  • Flow Rate 3.17 gpm
  • Max. Pressure 43 psi
  • Pressure Drop 43 psi
  • Service Life 26,000 gal
  • With Gauge/Without Gauge Without Gauge
  • Application Backpacking, Camping, Emergency Preparedness, Outdoor Sports, Travel
  • With Valve/Without Valve Without Valve
  • Overall Height 22 in
  • Overall Width 33 1/2 in
  • Max. Temp. 150 Degrees F
  • Number of Cartridges Required 0
  • Cartridges Required LSCARB410, Mfr. No. LSGOSPCCB
  • Connection 5/8 in
  • Color Blue
  • Filter Media Hollow Fiber Membrane Microfilter, Purification Cartridge
  • Reduces Bacteria, Microplastics, Parasites, Viruses
  • Head Material Plastic
  • Housing Material Plastic
  • Includes Backwash Bottle, Cartridge, Taps
Back to Top