Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZJ64 MDMB24-9-35-SS-F-U UNSPSC # 0

Recessed Troffer: Dimmable, 120 to 277V AC, Integrated LED, MediMode Behavioral

  • Item # 54ZJ64
  • Mfr. Model # MDMB24-9-35-SS-F-U
  • UNSPSC # 0
  • Catalog Page # 452 452
Country of Origin Mexico. Country of Origin is subject to change.

MediMode Behavioral fixtures have an impact-resistant lens, heavy-gauge steel housing with a one-piece door frame, and tamper-resistant fasteners that require specialized tools to install and remove. Retaining brackets along the edge of the frame secure the lens to keep it from being dislodged. Smooth edges and welds on the housing and frame prevent cuts and leave no exposed seams to use as ligature points for tying off cords or fabric strips. Built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver. These troffers install in drop ceiling grids and are commonly used to illuminate behavioral health centers and schools.

Tap image to zoom.

Roll over image to zoom.

Recessed Troffer: Dimmable, 120 to 277V AC, Integrated LED, MediMode Behavioral

  • Item # 54ZJ64
  • Mfr. Model # MDMB24-9-35-SS-F-U
  • UNSPSC # 0
  • Catalog Page # 452 452
Country of Origin Mexico. Country of Origin is subject to change.

MediMode Behavioral fixtures have an impact-resistant lens, heavy-gauge steel housing with a one-piece door frame, and tamper-resistant fasteners that require specialized tools to install and remove. Retaining brackets along the edge of the frame secure the lens to keep it from being dislodged. Smooth edges and welds on the housing and frame prevent cuts and leave no exposed seams to use as ligature points for tying off cords or fabric strips. Built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver. These troffers install in drop ceiling grids and are commonly used to illuminate behavioral health centers and schools.

Technical Specs

  • Item Multi-Function Recessed Patient Room Light
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Voltage 120 to 277V AC
  • LED Replacement For 4 Lamp T8
  • Light Technology LED
  • Lumens 7,985 lm
  • Lumens Range 6,000 to 7,999 lm
  • Lumens per Watt 75 lm/W
  • Ballast Start Type No Ballast
  • Fixture Ballast Type No Ballast Required
  • Bulb Included Yes
  • Color Rendering Index 90
  • Color Temperature 3500K
  • Dimming Method 0 to 10V
  • Dimming Range 100% to 1%
  • Emergency Battery Backup No
  • Finish Antimicrobial Powder Coated
  • Housing Color White
  • Housing Material Polyester
  • Lens Material Polycarbonate
  • Lens Shape Flat
  • Lens Type Clear
  • Max. Ambient Temp. 77 Degrees F
  • Max. Fixture Wattage 106 W
  • Min. Ambient Temp. -4 Degrees F
  • Nominal Size 2 ft x 4 ft
  • Overall Height 4 3/8 in
  • Overall Length 48 1/2 in
  • Overall Width 24 1/2 in
  • Rated Life 60,000 hr
  • Sensor Type No Sensor
  • Series MediMode Behavioral
  • Standards UL 1598 Listed, cCSAus Certified
  • Ceiling Mount Type Flange Mount
  • Controller Type Electronic Driver
  • Housing Gauge 20 ga
  • Lens Thickness 0.25 in
  • Switching Level Tri-Level

MediMode Behavioral fixtures have an impact-resistant lens, heavy-gauge steel housing with a one-piece door frame, and tamper-resistant fasteners that require specialized tools to install and remove. Retaining brackets along the edge of the frame secure the lens to keep it from being dislodged. Smooth edges and welds on the housing and frame prevent cuts and leave no exposed seams to use as ligature points for tying off cords or fabric strips. Built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver. These troffers install in drop ceiling grids and are commonly used to illuminate behavioral health centers and schools.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top