Skip Content

NC
LIFEPROOF

Tablet Case,8-1/2 in. L,Black

  • Item # 45NW31
  • My Part #
  • Mfr. Model # 77-50780
  • Catalog Page # N/A
  • UNSPSC # 53121705
Tablet Case,8-1/2 in. L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Tablet Cases and Holders Case
  • Compatible With Apple iPad Mini, Apple iPad Mini 2, Apple iPad Mini 3
  • Material Polycarbonate, Plastic, Silicone
  • Color Black
  • Length 8-1/2"
  • Width 5-13/16"
  • Height 41/64"
  • Includes Microfiber Cloth, Removal Tool, Test Unit
  • Item Tablet Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Tablet Case,8-1/2 in. L,Black is rated 3.4 out of 5 by 12.
Rated 1 out of 5 by from iPad mini 4 nuude It is advertised as a case that can fit the mini4 but it does not. But it is a very high quality product with 5 star craftsmanship and materials.
Date published: 2017-10-29
Rated 5 out of 5 by from Best Case Ever I have life proof cases for all my devices, my kids all have them as well. I was disappointed that I did not see a lifeproof case for my ipad mini and was very excited to finally find it. This case is great for clumsy people like me. It's also completely weatherproof, don't take the chance of your devices breaking get one today!!
Date published: 2017-09-22
Rated 5 out of 5 by from Easy Hold My wife loves her new Life Proof case for her Ipad. She uses her Ipad daily and loves the feel of the Lifeproof case on the Ipad.
Date published: 2017-08-13
Rated 1 out of 5 by from Doesn't fit I have tried to purchase two and specifically asked for mini IPad 4 case. Obviously you don't make one for this. Had to return.
Date published: 2017-05-12
Rated 2 out of 5 by from Doesn't fit Ipad mini 2 It worked great on Ipad mini 1! Now I have an Ipad mini 2 and it doesn't fit. Something is wrong with the power button.
Date published: 2017-04-06
Rated 5 out of 5 by from I Love lifeproof Best case loving it , and I can let my girls play with it without worry
Date published: 2017-03-16
Rated 1 out of 5 by from Does not fit IPad Mini 2 Bought this for my IPad Mini 2 thinking they had worked out the bugs with it holding down the power button, but they haven't. Installed a app to be able to lock the screen and disable the power button however, that only works half the time.
Date published: 2017-02-05
Rated 2 out of 5 by from Could be better for the money This nuud case for my iPad 3 looks great but it could use some work. The rubber piece for the headphones keeps falling out but the most aggravating feature is the finger print scanner. My thumbs don't fit in it, I have to use my pinky. It's gets kinda awkward. If it was more like the nuud for the iPhone 6s that would be great. If you have small thumbs it's a good pick.
Date published: 2016-08-11
  • y_2018, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_45NW31, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.