WV
LIFEPROOF

Tablet Case, 10-3/32 in. L, Black

  • Item # 45NW30
  • My Part #
  • Mfr. Model # 77-50774
  • Catalog Page # N/A
  • UNSPSC # 53121705
Tablet Case, 10-3/32 in. L, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $98.00 / each

Web Price $124.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Tablet Cases and Holders Case
  • Compatible With Apple iPad Air 2
  • Material Polycarbonate, Plastic, Silicone
  • Color Black
  • Length 10-3/32"
  • Width 7-1/4"
  • Height 19/32"
  • Includes Microfiber Cloth, Removal Tool, Test Unit
  • Item Tablet Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Tablet Case,10-3/32 in. L,Black is rated 3.7 out of 5 by 44.
Rated 3 out of 5 by from For the job site or office I am a lifeproof user for life. I run a construction company and my phone and Ipad see all the elements of nature as well as the occasional chewing on by my little boy.... The only thing that disappoints me is that they iPad case does not have any kind of stand. In the office I’m constantly trying to find somewhere to stand it up...
Date published: 2018-11-19
Rated 5 out of 5 by from On the job 24/7 Bought this just a couple of weeks ago and already rate this much higher than the other brands out there. I work in the construction field and just like this case. Just slip it in my back pocket on my vest and its always on hand.
Date published: 2018-11-09
Rated 2 out of 5 by from DOES NOT FIT MY NEW IPAD Apple replaced my iPad Air 2and now my new Lifeproof the second one still does not fully close around the iPad Air 2.
Date published: 2018-10-23
Rated 4 out of 5 by from Hittiing the ground We have been able to hit the ground with the cases yet, I like the fit but a little nervouse to send them out with all the fire guys with no protective face. These will diffinetly be put to the test throughout fire season.
Date published: 2018-06-26
Rated 4 out of 5 by from Worry free I love not being afraid it will break! I know from my experience with my iPhones, that this protection is the way to easy my mind about my expensive device breaking !
Date published: 2017-04-17
Rated 5 out of 5 by from I'm in love The case fits so incredibly perfect and I appreciate and love that its so light. I bought it because we do a bunch of traveling (beaches, camping etc). This case will keep my iPad Air 2 clean, safe and not dusty/dirty and I don't have to worry about using it near water!
Date published: 2017-03-27
Rated 5 out of 5 by from Good so far The only thing I'm not liking is the protection of the screen. My last case was an otter box that had a cover/stand when pad wasn't in use., I also think the the rubber cap for the microphone could be integrated more or recessed in better.
Date published: 2017-03-21
Rated 1 out of 5 by from Disappointed in the audio I bought an ipad air 2 along with a lifeproof case for my son for christmas but never notice the audio was so bad. I've had many cases from lifeproof over the years but this time im very disappointed not recommending lifeproof anymore. You should also sell glass screen protectors for the nuud
Date published: 2017-03-14
  • y_2019, m_1, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_44
  • loc_en_US, sid_45NW30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.