Skip Content
WV
LIFEPROOF

Protective Tablet Case, Black, iPad Air

  • Item # 35KF12
  • Mfr. Model # 1901-01
  • Catalog Page # N/A
  • UNSPSC # 43211509
Protective Tablet Case,Black,iPad Air close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Protective Tablet Case
  • Material Polycarbonate, Plastic, Silicone
  • Color Black
  • Length 7-13/32"
  • Width 45/64"
  • Height 10-1/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms