DV
LIFEPROOF

Cell Phone Case, Black, iPhone 6

  • Item # 45NW32
  • My Part #
  • Mfr. Model # 77-51111
  • Catalog Page # N/A
  • UNSPSC # 43191501
Cell Phone Case, Black, iPhone 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cell Phone Accessories

Technical Specs

  • Item Cell Phone Case
  • Material Polycarbonate, Plastic, Silicone
  • Color Black
  • Fits Brand Apple
  • Fits Model iPhone 6
  • Includes Microfiber Cloth, Headphone Adaptor, Scratch Protector and Test Unit
  • Features Screenless Technology, Protects From Drops, Dirt and Dunks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.