Skip Content

 
LIFE SAVER

Ligature Resistant Mortise Lockset

Ligature Resistant Mortise Lockset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Handle Type Knob 
  • Item Antiligature Mortise Lockset 
  • Style Knob 
  • Function Privacy 
  • Trim Style Rose 
  • Finish Satin Stainless 
  • Strike Type ASA, Curved Lip 
  • Fire Rated Yes 
  • Grade
  • Series 5SS55 
  • Keyway Type Marks "C" 
  • Standards ANSI, UL 

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
5SS55

$862.50 / each

Enter location to check availability
Catalog Page #  2424 

Price $862.50 / each

Technical Specs

  • Handle Type Knob
  • Item Antiligature Mortise Lockset
  • Style Knob
  • Function Privacy
  • Trim Style Rose
  • Finish Satin Stainless
  • Strike Type ASA, Curved Lip
  • Fire Rated Yes
  • Grade 1
  • Series 5SS55
  • Keyway Type Marks "C"
  • Standards ANSI, UL
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More