Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


CPR Compact Barrier Refill, Disposable

  • Item# 3UZN8
  • Mfr. Model# LMCB-KCBR
  • Catalog Page# 2236
  • UNSPSC# 42172102
CPR Compact Barrier Refill,Disposable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPR Mask Kits

Product Details

Fit easily into a first aid kit, pocket, or purse for easy transport.

View More

Technical Specs

  • Item CPR Compact Barrier Refill for Keychain Bag
  • Size Universal
  • Kit Type Bulk
  • Number of Components 1
  • People Served 1
  • Case Type Keychain Bag
  • Case Material Plastic
  • Case Color Clear
  • Disposable Yes
  • Height 2"
  • Length 4"
  • Width 3"
  • Includes (1) Pair Latex-Free Vinyl Gloves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions