Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIFE FITNESS

74" x 48" x 89" Optima Dual Adjustable Pulley Machine

  • Item# 46N436
  • Mfr. Model# OSDAP
  • Catalog Page# N/A
  • UNSPSC# 49201611
74" x 48" x 89" Optima Dual Adjustable Pulley Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,327.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1078.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile machine has multiple adjustment positions for a range of strength training exercises. 5-lb. starting resistance is ideal for deconditioned or rehab users.

View More

Technical Specs

  • Item Dual Adjustable Pulley Machine
  • Series Optima
  • Weight Style Selector Stack
  • Target Area Full Body
  • Number of Stations 1
  • Length 74"
  • Width 48"
  • Height 89"
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Vinyl
  • Max. Weight 176 lb.
  • Features User Friendly Single Hand Carriage Adjustment
  • Includes Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.